Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Automatic Body Repair Tape

5.00 (2)
Gloss
Available
Base Material Thickness (mm)
0.11
Tape Thickness (mm)
0.125
Tape Length (m)
3.17
Base Material
Aluminum
Tape Width (mm)
50.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 6930 05490423 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Corroded car parts and machinery repair damaged parts
5
From Japan
On 2015-02-21 00:48:08
There is moderate thickness and adhesive strength, even if the affixing surface is a little dirty, it is possible to paste, even if the repair spot is large, it can be covered with considerable surface and it is easy to use.
This review is about item#05490423.
Temporary hole closure
5
From Japan
On 2013-11-14 21:11:35
It is used for provisional repair of empty holes with rust of tyco's small corrosion of the mixer car and there is stickiness and it is good feeling for emergency.
This review is about item#05490423.

Related Products