Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Soft Tape

4.80 (5)
Purpose
For Paint (automotive) Paint masking . Managing the gap between the steel plates in particular .
Heat-Resistant Temperature (deg C)
80 (40 minutes)
Tape Length (m)
5
Color
White
...see all>
Product Options
ADD TO CART
Adhesive Base Material Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber type Polyurethane foam 13 293-1028 1Box(10PC) 1 9678 05623195 78.99 SGD
In stock
Rubber Polyurethane form 19 293-1036 1Box(7PC) 1 9973 06704363 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2017-02-11 10:16:32
Because it is an item of a top manufacturer, I could use it without worry. If you use a campaign, you can buy it cheaply so I'd like to buy it in the future as well.
This review is about item#5623195.
Automotive sheet metal paint
5
From Japan
On 2015-09-24 22:11:17
I think that it is a very good product.
This review is about item#05623195.
Painting
5
From Japan
On 2015-07-18 16:02:18
It is very easy to use, it also saves time.
This review is about item#05623195.
Masking at painting
5
From Japan
On 2015-06-18 18:56:20
The masking of the gap between the door and the door which was so crowded until now has become quite easy with one touch. As consumable goods as much as possible for the amount of money burden, I hope to set cheap price.
This review is about item#05623195.
Painting of automobiles
4
From Japan
On 2014-04-17 18:50:40
The glue is a bit weak.
This review is about item#05623195.

Related Products