Buy more than* S$200* and get FREE SHIPPING

Deburring wheel

5.00 (2)
Purpose
Deburring work that require long lifespans, milling, drilling process, grinding wheel grinding, lathe, and tiny burr after hole punching process. (Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an
Outer Diameter (phi mm)
200
Maximum Rotation Speed (min-1[r. p.m])
3600
Hole Diameter (phi mm)
25
Diameter (phi mm)
200
...see all>
Product Options
ADD TO CART
Compatible Tool Structure of Abrasives Abrasive Material Color Thickness (mm) Type TRUSCO Part Number Finish Equivalent Count Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Structure of Abrasives Abrasive Material Color Thickness (mm) Type TRUSCO Part Number Finish Equivalent Count Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bench grinder Nonwoven fabric Aluminum oxide Dark Brown 25 - 126-5458 320 H 1Sheet 1 - 02280555 269.99 SGD
Shipped after 2018-02-22
Desk grinder Non-woven fabric Aluminium oxide Light ash 19 EX 126-5504 180 EX 1Sheet 1 - 02280521 179.99 SGD
In stock
Desk grinder Non-woven fabric Aluminium oxide Light ash 25 EX 126-5491 180 EX 1Sheet 1 - 02280537 229.99 SGD
In stock
Desk grinder Non-woven fabric Aluminium oxide Dark brown 19 H 126-5466 320 H 1Sheet 1 - 02280546 239.99 SGD
In stock
Desk grinder Non-woven fabric Aluminium oxide Ash 19 S - 400 S 1Sheet 1 - 02280564 139.99 SGD
In stock
Desk grinder Non-woven fabric Aluminium oxide Ash 25 S 126-5474 400 S 1Sheet 1 - 02280573 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For deburring of aluminum sash
5
From Japan
On 2015-01-30 08:32:43
I am using it for cutting deburring. Secondary Bali did not occur, so I am satisfied, but because it is expensive, I cheated several times with other goods, but none, I got settled on this product.
This review is about item#02280573.
Polishing work of various parts
5
From Japan
On 2013-02-09 10:40:43
I am using it attached to the drilling machine It is good to put it on the grinder Use it before polishing the cloth buff. Two steps of polishing will be done, but work will be faster However, if you do not get used to it, you will need to be careful as it becomes too polished
This review is about item#02280564.

Related Products