Buy more than* S$200* and get FREE SHIPPING

Strong Scotch Double-Sided Tape, For General Material,

Purpose
For stabilization of name plates and hooks etc. Fixing the Clips of the wiring code . For indoor use.
Adhesive Power (N/10mm)
20
Adhesive
Rubber type
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Polyethylene foam
...see all
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
127-7651 19 1Roll 1 KK-19 02340572 -
Discontinued
[x]
127-7669 25 1Roll 1 KK-25 02340581 26.74 SGD
In stock
ADD TO CART

Related Products