Buy more than* S$200* and get FREE SHIPPING

Safety Walk A Type Of Anti Slip Tape

4.47 (15)
Adhesive Power (N/10mm)
10.8
Tape Thickness (mm)
0.8
...see all>
Product Options
ADD TO CART
Base Material Abrasive Type Tape Width (mm) Weight (g) 2015 Trusco Published Pages Color TRUSCO Part Number Tensile Strength (N/10mm) Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Abrasive Type Tape Width (mm) Weight (g) 2015 Trusco Published Pages Color TRUSCO Part Number Tensile Strength (N/10mm) Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum foil Mineral particle 50 800 - Green 305-6708 84 Rubber-based 18 1Roll 1 A GRE 50 37059057 129.90 SGD
In stock
Aluminum foil Mineral particle 50 800 - Yellow 305-6741 84 Rubber-based 18 1Roll 1 A YEL 50 37058892 129.90 SGD
In stock
Aluminum foil Mineral particle 50 800 - Black 305-6660 84 Rubber-based 18 1Roll 1 A BLA 50 37058971 129.90 SGD
In stock
Aluminum foil Mineral particle 100 1600 - Black 305-6635 84 Rubber-based 18 1Roll 1 A BLA 100 37058917 289.90 SGD
In stock
Aluminum foil Mineralparticle 150 2500 - Black 305-6643 84 Rubber-based 18 1Roll 1 A BLA 150 37058935 379.90 SGD
In stock
Aluminum foil Mineral particle 305 5000 - Black 305-6651 84 Rubber-based - 1Roll 1 A BLA 305 37058953 749.90 SGD
Shipped after 2017-10-06
Aluminum foil Mineral particle 150 2500 - Green 305-6686 84 Rubber-based - 1Roll 1 A GRE 150 37059014 379.90 SGD
N/A
Aluminum foil Mineral particle 305 5000 - Yellow 305-6732 84 Rubber-based - 1Roll 1 A YEL 305 37058874 729.90 SGD
Shipped after 2017-10-03
Aluminum foil Mineral particle 150 2500 - Yellow 305-6724 84 Rubber-based - 1Roll 1 A YEL 150 37058856 379.90 SGD
In stock
Aluminum foil Mineral particle 305 5000 - Green 305-6694 84 Rubber-based - 1Roll 1 A GRE 305 37059032 749.90 SGD
Shipped after 2017-10-06
Aluminum foil Mineralparticle 100 1600 - Yellow 305-6716 84 Rubber-based 18 1Roll 1 A YEL 100 37058831 259.90 SGD
In stock
Aluminum foil Mineralparticle 100 1600 - Green 305-6678 84 Rubber-based 18 1Roll 1 A GRE 100 37058996 259.90 SGD
In stock
- - 25 120 3 0788 - 417-4071 10.8 - 3 1roll 1 A BLA 16446465 11.12 SGD
In stock
- - 25 120 3 0788 - 417-4089 10.8 - 3 1roll 1 A GRE 16446483 11.12 SGD
In stock
- - 25 120 3 0788 - 417-4097 10.8 - 3 1roll 1 A YEL 16446508 11.12 SGD
In stock
Aluminum foil Mineral particles 50 300 - Black - 84 Rubber type 5 1Roll 1 A BLA 50 02340475 29.15 SGD
In stock
Aluminum foil Mineral particles 100 600 - Black 001-1321 84 Rubber type 5 1Roll 1 A BLA 100 02340432 57.15 SGD
In stock
Aluminum foil Mineral particles 50 300 - Yellow - 84 Rubber type 5 1Roll 1 A YEL 50 02340484 28.92 SGD
In stock
Aluminum foil Mineral particles 100 600 - Yellow - 84 Rubber type 5 1Roll 1 A YEL 100 02340441 56.67 SGD
In stock
Aluminum foil Mineral particles 50 300 - Green - 84 Rubber type 5 1Roll 1 A GRE 50 02340466 29.15 SGD
In stock
Aluminum foil Mineral particles 100 600 - Green - 84 Rubber type 5 1Roll 1 A GRE 100 02340457 56.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 4
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
exhibition
5
From Japan
On 2017-09-15 15:20:34
It was able to be used without problems. There was not particularly improvement point.
This review is about item#02340484.
Non-slip of hobby tools
5
From Japan
On 2017-06-22 14:41:20
It has good adhesion, it is hard to slip and it is very easy to use. it's recommended.
This review is about item#16446465.
Used for inclined passage
5
From Japan
On 2017-06-20 09:41:49
Adhesive power is strong and thin, and it does not feel unevenness, so the carrying vehicle can pass smoothly.
This review is about item#2340432.
Track anti-skid
3
From Japan
On 2017-06-08 08:30:03
It was easy to paste. After that I made ★ 3 because I do not know durability, because it is not cheap one.
This review is about item#02340484.
I used it as a slip stop when I walk on a truck bed
3
From Japan
On 2016-07-04 18:01:50
I am thankful that there is a product with a width of 40 mm. This time 50 mm products were cut and used.
This review is about item#02340475.
Sliding joint
5
From Japan
On 2016-02-13 16:42:17
It was good. I used it because the passage of the wheelchair is a bit sloping. There was an effect.
This review is about item#02340441.
Safety measures since the entrance tile slides in the rain.
5
From Japan
On 2015-12-20 10:31:46
Good feeling of roughness of the table, good adhesion of the tape. I want you to sell primers. I want you to put a guideline on the back for cutting.
This review is about item#02340441.
Porcelain tile non-slip part
5
From Japan
On 2015-11-04 19:54:19
Workability was good, and it is recommended to use it together with "EC1368NT".
This review is about item#37058971.
External staircase striped steel plate
5
From Japan
On 2015-06-29 16:05:42
The item is satisfied, but the price is a bit high.
This review is about item#02340475.
To slip inside the garage of the motorcycle storage
5
From Japan
On 2014-12-03 14:22:27
I use it for anti-slip inside the garage of the motorcycle storage (with floor). I bought it recommended by Inaba Works. Adhesion is also strong and there is firm effect of slip prevention. I was glad that it was a bit cheaper but I think it is a must-have item on the floor of a motorbike cabinet.
This review is about item#02340475.

Related Products