Buy more than* S$200* and get FREE SHIPPING

Slip-Resistant Tape Type C, "Safety Walk"

5.00 (1)
Tensile Strength (N/10mm)
118
Adhesive Power (N/10mm)
7.2
Tape Thickness (mm)
1.1
Base Material
Plastic film
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based - 305 4900 Black - - 1Roll 1 C BLA 305 45502956 689.99 SGD
Shipped after 2018-05-01
Rubber-based - 305 4900 Gray 306-0411 - 1Roll 1 C GRA 305 37059111 669.99 SGD
Shipped after 2018-05-01
Rubber-based 18 100 1600 Black - - 1Roll 1 C BLA 100 45502947 249.99 SGD
In stock
Rubber-based 18 50 800 Gray 306-0381 - 1Roll 1 C GRA 50 37059075 119.99 SGD
In stock
Rubber-based 18 100 1600 Gray 306-0390 - 1Roll 1 C GRA 100 37059093 259.99 SGD
In stock
Rubber type 5 50 330 Gray 001-1495 2-7609-02 1Roll 1 C GRA 50 02340502 47.99 SGD
In stock
Rubber type 5 100 660 Gray 001-1509 - 1Roll 1 C GRA 100 02340493 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Apartment entrance Step stairway tile with round corner cut to 5 cm square pasted
5
From Japan
On 2014-02-13 03:19:55
Every time it rained, the apartment entrance staircase got wet and it was in a slippery state depending on the shoes. The heavy snow of Saturday, 8th was particularly slippery and tough but it was exactly stuck to this extraordinary degree as this anti-slip tape arrived When I tried it, I felt sick and unexpectedly so I increased the number of tiles to 1 tile according to the design of the tile and stuck it. Even so, 18m was too long. Also, even at home condominium part (3 m) is waterproof urethane so slip stopper is being considered similarly with snow of the other day. But at 1 meter by 2.5 meters.
This review is about item#37059075.

Related Products