Buy more than* S$200* and get FREE SHIPPING

Safety Walk S-B Anti-Slip Tape

4.91 (11)
Tensile Strength (N/10mm)
114
Adhesive Power (N/10mm)
9.2
Base Material
Plastic film
...see all>
Product Options
ADD TO CART
Tape Length (m) Abrasive Type Tape Width (mm) Weight (g /m2) Weight (g) Abstract TRUSCO Part Number Color AS ONE Part Number Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Abrasive Type Tape Width (mm) Weight (g /m2) Weight (g) Abstract TRUSCO Part Number Color AS ONE Part Number Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Mineralparticle 305 800 4100 Planefor 305-6775 Black - Rubber-based 0.8 1Roll 1 SB BLA 305 37059251 559.99 SGD
In stock
18 Mineral particle 50 670 800 Plane for - Yellow - Rubber-based 0.9 1Roll 1 SB YEL 50 37059197 89.99 SGD
In stock
18 Mineralparticle 150 800 2100 Planefor 305-6767 Black - Rubber-based 0.8 1Roll 1 SB BLA 150 37059233 279.99 SGD
In stock
18 Mineralparticle 100 800 1300 Planefor 305-6759 Black - Rubber-based 0.8 1Roll 1 SB BLA 100 37059215 189.99 SGD
In stock
18 Mineral particle 50 800 800 Plane for 305-6783 Black - Rubber-based 0.8 1Roll 1 SB BLA 50 37059276 89.99 SGD
In stock
- Mineral particle 100 670 1300 Plane for - Brown - Rubber-based 0.8 1Roll 1 SB BRO 100 45502931 189.99 SGD
Shipped after 2018-05-30
18 Mineral particle 100 670 1500 Plane for 305-6791 Yellow - Rubber-based 0.9 1Roll 1 SB YEL 100 37059136 189.99 SGD
In stock
- Mineral particle 150 670 2300 Plane for 305-6805 Yellow - Rubber-based 0.9 1Roll 1 SB YEL 150 37059154 279.99 SGD
In stock
- Mineral particle 305 670 4700 Plane for 305-6813 Yellow - Rubber-based 0.9 1Roll 1 SB YEL 305 37059172 589.99 SGD
Shipped after 2018-05-31
5 Mineral particles 50 - 300 For flat surfaces - Yellow - Rubber type 0.8 1Roll 1 SB YEL 50 02340536 27.99 SGD
In stock
5 Mineral particles 100 - 500 For flat surfaces - Yellow - Rubber type 0.8 1Roll 1 SB YEL 100 02340511 55.99 SGD
In stock
5 Mineral particles 50 - 300 For flat surfaces - Black 2-7609-01 Rubber type 0.9 1Roll 1 SB BLA 50 02340545 27.99 SGD
In stock
5 Mineral particles 100 - 500 For flat surfaces - Black - Rubber type 0.9 1Roll 1 SB BLA 100 02340527 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Safety management
4
From Japan
On 2018-02-26 15:43:02
The difficulty is that prices change frequently. Since the product has many repeat, I am hoping for a stable price
This review is about item#2340545.
Identification of steps in the staircase of the apartment · Non-slip
5
From Japan
On 2017-10-05 14:45:37
Even layered amateurs are easy to paste, firmly attached, it seems not to be peeled off.
This review is about item#2340536.
Ship's slip prevention
5
From Japan
On 2016-11-02 17:07:40
Since the FRP floor of the ship got very slippery, I used anti-slip pelp.
This review is about item#2340511.
Used as a replacement at the renewal of the vehicle
5
From Japan
On 2016-06-07 15:34:38
It is handy because it is expensive as it is a cut item of the bodywork manufacturer
This review is about item#37059233.
Non-slip outdoor stairs
5
From Japan
On 2016-04-01 09:18:27
I was looking for a slip stop because the stairs made of concrete is slippery on rainy days. Since it is a staircase used by many people, I asked for this product which can firmly fix without producing a step. Reputation is good, there are no complaints. I am saved.
This review is about item#02340527.
Boat or car step
5
From Japan
On 2015-10-23 18:00:00
I am stuck on the deck of the boat. I do not yet understand the correspondence years etc
This review is about item#02340545.
Antiskid for automobiles
5
From Japan
On 2014-08-17 15:51:56
Adhere to the aluminum step of the car. Adhesion is strong and it seems that it is difficult to peel off. Moreover, I am satisfied with the effect of wetting, it is a little satisfying, although it is slightly conspicuous due to an order mistake of color.
This review is about item#02340536.
Stairs to the office
5
From Japan
On 2014-02-14 15:56:42
It was easy to stick paste just by peeling the back tape. I stuck it to the part where the groove existed, I do not know how durable it is, but I will try this product next time.
This review is about item#37059197.
Slip prevention on rain of wood deck
5
From Japan
On 2013-09-13 21:39:32
Sumitomo 3M 's slip stop is expensive, but it has utility as much as that. Especially lasting. Cheap products of other companies are inferior in durability. So far, I realized that I used several kinds. In this time, we peeled off the paint side and the adhesive of the front anti-slip tape using a grinder, paste it, and hit it with a rubber hammer to take all possible measures of adhesion strength.
This review is about item#02340545.
I bought it on the first floor slip prevention schedule but it was outstanding when stuck on the slippery slipper back.
5
From Japan
On 2013-06-26 13:32:15
Although the kitchen was wet with water and it was easy to slide, there was an effect sticking the safety walk to the back of the slipper being used. I am thinking to stick it to the staircase around the outside, entrance etc. where it gets wet with rain.
This review is about item#37059276.

Related Products