Buy more than* S$200* and get FREE SHIPPING

The Joining Tape Y-4920 For Vhb, Tm, Structures

5.00 (3)
Tensile Strength (N/cm2)
120
Adhesive Power (N/10mm)
40
Holding Power (mm)
168 (shear)
Tape Thickness (mm)
0.40
Extensibility (%)
600
Base Material
Acrylic foam
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Acrylic 33 19 1Roll 1 Y-4920 35308332 139.99 SGD
Shipped after 2018-05-28
- Acrylic type 33 12 1Roll 1 Y-4920 05623177 74.99 SGD
Shipped after 2018-05-28
337-1492 Acrylic type 10 19 1Roll 1 Y-4920 35091366 55.99 SGD
Shipped after 2018-05-28
337-1506 Acrylic 10 25 1Roll 1 Y-4920 35091375 76.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Versatile
5
From Japan
On 2015-03-11 22:13:40
As a matter of course, it is nice to have good adhesion, when it is time to peel off the tape after some time has elapsed. With general double-sided tape, it is often not easy to remove everything because it is bought and chopped, but in the case of this tape it is less. It is possible to remove it without being shredded by peeling while pulling it a little.
This review is about item#05623177.
For sticking stainless steel to machine. Because of customer's designation, it can not be diverted with other part numbers.
5
From Japan
On 2014-12-09 16:58:17
The pasting work was done smoothly.
This review is about item#05623177.
Adhesion of silicone rubber and polycarbonate
5
From Japan
On 2014-11-18 10:24:09
Adhesion strength is considerably strong, and it does not peel off a little. Moreover, when peeling off it is very easy to peel off because it is hard to be torn off while peeling off because of the high strength of the tape itself. Since the adhesive surface after peeling does not stick at all, it is easy to use. I think that it is an excellent product commensurate with cost.
This review is about item#05623177.

Related Products