Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High plier nippers (flate type blade)

4.50 (4)
Specification
With soft cover Spring mismatch prevention stopper spring safety catch stopper
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cutting Capability (phi mm) Nominal Dimension (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cutting Capability (phi mm) Nominal Dimension (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104-2076 3.0 (Soft resin) 125 90 131 1PC 1 160SF-125 02200204 45.99 SGD
Shipped after 2018-06-25
104-2084 5.0 (Soft resin) 150 130 159 1PC 1 160SF-150 02200213 51.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Detachment of unnecessary parts of plastic molded parts
4
From Japan
On 2017-10-11 15:19:34
A woman grips a little a little too large It is too big A little more hands can be narrowed Easy to use
This review is about item#2200213.
Gate finish of plastic parts
5
From Japan
On 2017-03-06 17:09:04
It is used for gate finish of plastic parts of φ 3 or so. The messed up is good. Work efficiency was improved. There is only high.
This review is about item#2200204.
Plastic cutting operation
5
From Japan
On 2013-03-24 16:05:52
I am satisfied that I can work easily without getting power with a very smooth sharpness.
This review is about item#02200213.
Precise cutting
4
From Japan
On 2012-10-18 17:24:45
Accuracy is high only because it is high, the blade width is long. Although I am satisfied, the only regrettable thing is that it is slightly small when cutting thin paper such as paper, but it feels a little left behind without being able to cut it out quickly. I hope you can lightly grind.
This review is about item#02200204.

Related Products