Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful nipper

5.00 (2)
Dimensions b (mm)
12.5
Blade Shape
Thick blade
Specification
With soft cover
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Weight (g) Dimension (mm) TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Weight (g) Dimension (mm) TRUSCO Part Number Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.0 185 150 104-1231 22.0 2.6 2.0 1PC 1 205-150 02199836 36.99 SGD
In stock
24.0 260 175 104-1240 26.0 3.0 2.0 1PC 1 205-175 02199845 41.99 SGD
In stock
26.0 330 200 104-1258 29.0 3.5 2.6 1PC 1 205-200 02199854 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-04-25 16:53:02
To break well
This review is about item#02199854.
Electrical construction
5
From Japan
On 2011-06-30 22:15:35
I am very satisfied with sharpness.
This review is about item#02199854.

Related Products