Buy more than* S$200* and get FREE SHIPPING

Tapered plastic nipper

5.00 (2)
Cutting Capability (phi mm)
2.0 (Soft resin)
Nominal Dimension (mm)
125
Weight (g)
90
Dimension (mm)
128
TRUSCO Part Number
104-1631
Specification
Soft cover with spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 68S-125 02200265 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Resin molded article Runner cut
5
From Japan
On 2017-06-12 17:26:33
It is easy to use for cutting work in thin parts. I also want to repeat in the future with good sharpness.
This review is about item#2200265.
Gate Cut
5
From Japan
On 2013-11-13 13:23:05
We distribute it to all workers. Usability is enough.
This review is about item#02200265.

Related Products