Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mary cutter (strong type)

5.00 (1)
Purpose
Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded wire) T, Protector communication mall Various hoses such as rubber urethane nylon Fixed wood for interior Rope (other than metal) Belt leather Resin plate Animal bones, etc. _ The electric wire (the core line limits to the copper wire of the stranded
Blade Opening (Tip)(mm)
39
Compatible Blades and Cutters
X10
Weight (g)
310
Overall Length (mm)
210
Type
Cutter
TRUSCO Part Number
111-1582
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX10 02200712 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of resin material
5
From Japan
On 2014-11-09 22:42:26
Since it is a thing of a domestic manufacturer, it was able to use with confidence such as quality.
This review is about item#02200712.

Related Products