Buy more than* S$200* and get FREE SHIPPING

VVF STRIPPER

5.00 (2)
Catch-Phrase
phi2mm, triple core VVF (VA line) can be peeled off easily
Molting Capability
phi 1.6 mm x 2-core phi 2.0 mm x 2-core phi 1.6 mm x 3 core phi 2.0 mm x 3 core
Weight (g)
470
Overall Length (mm)
185
Description 2
Round blade, so cuts outer edge beautifully.
TRUSCO Part Number
111-4646
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VST50 02200116 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Practical exam of electrician
5
From Japan
On 2016-11-18 15:24:33
I am satisfied that I can coat and core wire in a short time. The price is reasonable, so why do not you try using it as well.
This review is about item#2200116.
Indoor wiring work
5
From Japan
On 2010-02-18 10:41:00
It looks good if you try using it although it looks cool. It is convenient anyway to peel off the outer skin without damaging the core wire. Featured Products!
This review is about item#02200116.

Related Products