Buy more than* S$200* and get FREE SHIPPING

Mini- stripper

4.75 (4)
Core Diameter (phi)
0.25 - 2.6
Moulting Range (mm2)
0.05 - 3.5
Cleavable Range
2.6 (phi)
Weight (g)
260
Overall Length (mm)
120
TRUSCO Part Number
212-1697
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VST25 06183107 69.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work site
4
From Japan
On 2015-08-04 12:47:08
There is no feeling of discomfort also feeling held in a hand made firmly, you can work with light power. The strip length can be adjusted with a stopper, and it is not necessary to worry about the wire diameter within the specification range. There is no unnecessary wasteful force applied to the part where the covering is kept, and there is no fear of covering (some marks will stick). Since it is not possible to strip several strips at once, it will be worked one by one, but the finish is beautiful. I do not like the stripped coating or scattering, I like it very much. The disadvantage is that the stopper will be displaced. Although the stopper is fixed with screws, there are times when the screws are tightened so that they may be misaligned while using them. In order not to cause deviation, tighten the screw with a radio pliers and tighten it for use. In applications that frequently change the position of the stopper, it may not have screws. I am very pleased with the deviation of the stopper, so I'm considering how to align several units for each strip length.
This review is about item#06183107.
Lead wire stripping
5
From Japan
On 2014-03-14 13:09:28
Convenient because the stopper can be adjusted. It is appreciated that it can be peeled off regardless of wire diameter.
This review is about item#06183107.
Wiring repair of industrial vehicles
5
From Japan
On 2013-06-15 15:44:56
It is useful for repairing 1 to 2.5 wires, especially three-phase 200 V charging cords. Tools of this hand, cheap ones were written neatly on the back of the package, as there are many things that do not have replacement blades, or whether there are any or not. Of course, the sharpness of the part to cut is good as well. Size is also compact and moderate weight, there is a sense of security different from plastic. If it is only raised by one point, the screw for adjustment of molting length is initially tightly tightened. Although it may be only the story of what I bought this time.
This review is about item#06183107.
Used for peeling of electric wire
5
From Japan
On 2013-03-21 17:58:06
5.5 If you can peel the 8.0 sq better
This review is about item#06183107.

Related Products