Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy Pump

4.75 (4)
Structure (Bearing)
Sealed ball bearings
Number of Motor Poles
2
Power (Electric Motor)(V)
100
Material (main shaft)
SUS403
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Semi-open
Liquid Temperature Range (degree c)
(Non-freezing) 50 - 0
Liquid Type
Clear water
Electric Motor
Drip-proof protected form
...see all>
Product Options
ADD TO CART
Weight (kg) Maximum Suction Height (m) Cable Length (m) Rated Power Consumption (W) (50/60 Hz) Output (W)(50/60Hz) Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz) Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Connection Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Maximum Suction Height (m) Cable Length (m) Rated Power Consumption (W) (50/60 Hz) Output (W)(50/60Hz) Discharge Rate (L/min) / Total Pumping Capability (m) (60 Hz) Discharge Rate (L/min) / Total Pumping Capability (m) (50 Hz) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Connection Caliber (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - - 220/300 135/210 40/6 65/3 20/6 50/3 250x200x255 Hose coupling connection 25 1PC 1 HP-200 02153225 439.99 SGD
In stock
3.9 - - 130/180 80/120 16528 41394 230x126x222 Hose coupling connection 25 1PC 1 HP-100 02153216 369.99 SGD
In stock
3.5 2 2.5 105/130 60/80 41358 41351 194x126x186 Hose connection 15 1PC 1 HP-50 02153234 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sprinkling purpose
5
From Japan
On 2018-02-04 23:42:01
Even if the hose is connected to 50 meters, the amount of water is okay. I used pumps of this manufacturer for over 10 years but it became useless, so I purchased it newly. I am using it enough for watering in the garden.
This review is about item#2153234.
It is used as a circulation pump for warming the aquarium.
5
From Japan
On 2017-10-21 16:18:12
I do not know exactly which is quiet and moving anyway, it is very useful because it is used for breeding animals.
This review is about item#2153234.
Sprinkling water from rain water reservoir
5
From Japan
On 2017-05-22 16:29:56
It is possible to connect with a commercially available hose without taking up space, and even an amateur can handle it thoroughly including the adjustment of water volume.
This review is about item#2153216.
For vegetable watering
4
From Japan
On 2015-07-14 13:08:49
Rotation speed of the agricultural pump purchased in the former secondhand was lowered and can not be pumped up, I bought a handy pump suddenly. Although the sound was quiet, I passed the water spraying sprinkler 20 meters away from the household hose, but only the radius 1, 0 meters flew. Hose is too long, is not it?
This review is about item#02153234.