Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Contaminants Passage Length (mm) Caliber (phi mm) 2014 TRUSCO Published Page Contaminants Passage Diameter (phi mm) Synchronous Speed (min-1) Structure (Bearing) Electric Motor Cycle(Hz) Number of Motor Poles Connection Output (W) Power (Electric Motor)(V) Model TRUSCO Part Number Material (impeller) Material (casing) Structure (Shaft Seal) Structure (impeller) Discharge Amount (L/min) / Total Lift (m) Liquid Temperature Range (degree c) Material (main shaft) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contaminants Passage Length (mm) Caliber (phi mm) 2014 TRUSCO Published Page Contaminants Passage Diameter (phi mm) Synchronous Speed (min-1) Structure (Bearing) Electric Motor Cycle(Hz) Number of Motor Poles Connection Output (W) Power (Electric Motor)(V) Model TRUSCO Part Number Material (impeller) Material (casing) Structure (Shaft Seal) Structure (impeller) Discharge Amount (L/min) / Total Lift (m) Liquid Temperature Range (degree c) Material (main shaft) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 - - 3600 - - 60 - - 250 - - 227-3616 - - - - 40/6.0 170/2.0 - SUS304 248x160x370 - 1pc 1 PX-250 03329961 519.99 SGD
Shipped after 2018-01-19
Up to 120 40, 40 2-2200 Up to 28 3600, 3600 Sealed ball bearings Dry underwater motor 60, 60 2-pole Flange connection 150, 150 Single-phase 100 Non-automatic 231-5777, 231-5777 Synthetic resin (PPCGF30) Synthetic resins (PP over GF40) One coil mechanical seal Semi-open 40/4.8 100/3.5, 40/5.0 100/3.5 0 over 40 degC (non-freezing) SUS304, SUS304 - 3 1384 1PC 1 PX-150 35143604 419.99 SGD
In stock
- 50 - - 3600 - - 60 - - 400 - - 227-3675 - - - - 40/9.0 180/4.0 - SUS304 - - 1pc 1 PX-400T 03329995 599.99 SGD
Shipped after 2018-01-22
- 50 - - 3600 - - 60 - - 750 - - 227-3691 - - - - 40/12.0 250/6.0 - SUS304 - - 1pc 1 PX-750 03330004 699.99 SGD
In stock
- 40 - - 3000 - - 50 - - 150 - - 231-5769 - - - - 40/4.8 100/3.5 - SUS304 - - 1pc 1 PX-150 35143595 429.99 SGD
In stock
ADD TO CART

Related Products