Buy more than* S$200* and get FREE SHIPPING

Submersible Pump Compact

5.00 (2)
Cabtire Cable Types
VCT
Structure (Bearing)
Ball bearings
Cabtire Cable (mm2xm)
0.75x4
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Semi-open
Remaining Water Level (mm)
12
Discharge Rate (L/min)
80
Total Pumping Height (m)
5
Dimension (phi x Height H) (mm)
136x244
Caliber (phi mm)
32
Voltage (V)
100
Number of Poles
2
Output (W)
150
Weight (kg)
4.3
Model
Non-automatic
Accessories
(4m) x1, x1 hose coupling set, cab tire cable rope hose band x1 x1, hanging
...see all
Product Options
ADD TO CART
TRUSCO Part Number Material (main shaft) Liquid Temperature Range (degree c) Liquid Type Electric Motor Connection Rated Power Consumption (W) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (main shaft) Liquid Temperature Range (degree c) Liquid Type Electric Motor Connection Rated Power Consumption (W) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
227-3411 SUS420J1 or J2 0 to 40 Water, waste water Dry type submersible electric motor Connection hose coupling 301 3600 60 1PC 1 SG-150C 03330257 257.11 SGD
In stock
- 2 or SUS420J1 0 - 40 Shimizu, sewage Dry underwater motor Hose coupling connection 305 3000 50 1PC 1 SG-150C 02153417 257.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drainage of sewage
5
From Japan
On 2016-01-11 15:45:20
Power is there making it does not matter if you are firm
This review is about item#03330257.
Replacement of the cutting fluid of NC
5
From Japan
On 2015-12-08 22:19:12
comfortable!
This review is about item#03330257.

Related Products