Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual Water Pressure Test Pump

Material (tank)
Resin
Discharge Nozzle Size
G1/4
Dimensions (Length x Height x Width) (mm)
357x285x223
Tank Capacity (L)
4.6
Pressure (MPa[kgf/cm2])
3.43
Discharge Capacity
13 (cc / 1 times)
Weight (kg)
3.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-50 02153164 329.99 SGD
In stock
ADD TO CART

Related Products