Buy more than* S$200* and get FREE SHIPPING

Face Shield No.230B

4.33 (3)
Material (lens)
Acrylic
Lens Size (mm)
Height 215x width 250x thickness 2
Weight (g)
201
Color
Transparent
Type
No canopy top
TRUSCO Part Number
128-4959
Compatible
(Helmet): MP type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.230B 02314891 24.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Thunder finish
3
From Japan
On 2017-03-12 09:10:31
Band comes growth Not be able to work toward was to come loose coupling portion of the head.
This review is about item#2314891.
When hardware production
5
From Japan
On 2016-06-07 19:13:01
It is usually convenient
This review is about item#02314891.
Forging operation
5
From Japan
On 2014-05-14 14:07:03
Baked condition of the product, easy to understand because of transparency
This review is about item#02314891.

Related Products