Buy more than* S$200* and get FREE SHIPPING

Protection Goggle No.66

4.43 (7)
Purpose
For light work such as mowing., For light work such as mowing.
Lens
Cellulose (0.6 mm)
Frame Color
Transparent
Frame
Integrated lens (with ventilation holes)
Weight (g)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.66 03337896 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cutting of iron grinder
5
From Japan
On 2016-06-07 17:58:44
Since it is light, it is good. It is convenient to put in the dashboard etc of the car so as not to forget other uses.
This review is about item#03337896.
It is used for running a bicycle.
5
From Japan
On 2015-12-20 19:29:01
I am myopia, astigmatism, and presbyopia. I maintain my health by bicycle. Because it is an inexpensive glue, I wear it and run.
This review is about item#03337896.
Flying / demolition work
4
From Japan
On 2015-05-08 06:08:22
Other high goggles are also placed, but it is easy to seal and cloudy. Normal good goggles are heavy, but this is light and cheap. It is easy to pay to subcontractors as well. Since durability is not sought, this product is also ordered, if stock disappears.
This review is about item#03337896.
Building site
5
From Japan
On 2014-12-10 14:26:42
I have purchased it for many years. It is simple, but it is excellent.
This review is about item#03337896.
Used during dust work.
4
From Japan
On 2014-04-22 20:42:19
Because it is light and dust does not enter, I always use it. Even if visibility gets worse, it is also nice to exchange easily because the price is cheap.
This review is about item#03337896.
Mowing
3
From Japan
On 2014-03-07 18:02:33
Kanji that it is easy to cloudy, was it also cold? Lightness is attractive, just how about practical use
This review is about item#03337896.
For on-site work
5
From Japan
On 2012-06-21 23:30:52
I was looking for this design. It is cheap and light and saved. Although it is not a luxury item, I think that it is worth the price.
This review is about item#03337896.

Related Products