Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deck Brush A Head

4.50 (2)
Material (backs)
Natural wood
Brush Width (mm)
185
Material (Trim)
PET (Play PET100%)
Depth (mm)
Hair: 70
Length (mm)
Hair: about 40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C272-000U-SP 02345472 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
clean up
4
From Japan
On 2018-03-13 15:48:26
The brush had moderate elasticity and the length was just right.
This review is about item#2345472.
Cleaning of hot bath facilities
5
From Japan
On 2018-03-10 21:27:38
I regularly purchase, the comfort is very smooth and easy to clean
This review is about item#2345472.

Related Products