Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly Trash Bin

Green Purchasing Law
Compatible
Type
Various types of dust boxes
Specification
Rotation lid attached Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Type Color Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Type Color Weight (kg) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340x340x710 About 45 Big Light Gray About 1.7 Recycled PP100% 500-1901 1PC 1 S-52 (large) LGR 02348875 -
Discontinued
[x]
340x340x710 About 45 Big Blue About 1.7 Recycled PP100% 500-1897 1PC 1 S-52 (large) BL 02348884 -
Discontinued
[x]
280x280x480 About 20 Small Light Gray About 0.9 100% Recycled PP - 1PC 1 S-52 (small) LGR 02348893 -
Discontinued
[x]
280x280x480 About 20 Small Blue About 0.9 100% Recycled PP 500-1871 1PC 1 S-52 (small) BL 02348902 55.99 SGD
In stock
ADD TO CART

Related Products