Buy more than* S$200* and get FREE SHIPPING

Seal Coating, RTV Rubber KE-45

4.62 (52)
Tensile-shear Adhesive Strength(MPa)
1.0 (aluminum)
Thermal Conductivity (W/mk)
0.21
Tensile Strength (Mpa[kgf/cm2])
2.0[20]
Hardness (Durometer A)
30
Touching Dry Time (min)
6
Volume Resistivity (ohm cm)
5T
Fracture Elongation (%)
350
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dielectric Tangent 50Hz Relative Permittivity 50Hz Appearance Curing System Specific Gravity Liquid Color Type 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dielectric Tangent 50Hz Relative Permittivity 50Hz Appearance Curing System Specific Gravity Liquid Color Type 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2623 423-0281 5x10-3 3.0 Pasty De-oxime type 1.05 (23 degC when) Red For general industry 3 1015 1PC(100g) 1 KE45R-100 48901176 17.20 SGD
Shipped after 2017-07-31
- - 5x10<sup>-3</sup> 3 Paste Oxime type 1.05 (23deg C at the time) Clear General industrial - 1PC(100g) 1 KE45100T 02335051 12.78 SGD
Shipped after 2017-07-31
- - 5x10<sup>-3</sup> 3 Paste Oxime type 1.05 (23deg C at the time) White General industrial - 1PC(100g) 1 KE45100W 02335067 12.78 SGD
Shipped after 2017-07-31
- 171-8185 5x10<sup>-3</sup> 3 Paste state Deoximation type 1.05 ( at 23 deg C ) White For general industrial use - 1PC(330mL) 1 KE45W 06879354 16.87 SGD
Shipped after 2017-07-31
- 353-9067 5x10<sup>-3</sup> 3 Paste state Deoximation type 1.05 ( at 23 deg C ) Black For general industrial use - 1PC(100g) 1 KE45B-100 06747571 12.78 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 39
4 star 9
3 star 2
2 star 1
1 star 1
Review Rating: 4.62
52 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-07-14 21:27:32
Classic items in the classic. Products that also become manufacturer-designated chemicals. There is no problem at all. Long-lasting favorite items.
This review is about item#2335051.
Caraste for processing
5
From Japan
On 2017-06-04 19:51:53
Shin-Etsu Chemical in the world can be used with confidence. I am glad that there are 30 g of products.
This review is about item#2335051.
Seal of clearance
4
From Japan
On 2017-05-15 21:05:02
The tube breaks. Is there anything that makes something different? I think it is impossible to use up cleanly.
This review is about item#2335051.
Exchange of water pipe
3
From Japan
On 2017-05-12 13:29:39
In narrow places seal tapes are serious but work is done easily
This review is about item#02335067.
Repair of petrol tank
5
From Japan
On 2017-05-04 20:24:56
It fills the crack of about 2 mm. Although it is written that complete curing took about one week, the tactile curing was about 5 hours. If it puts it in a warm place it got almost rubbery in around 24 hours.
This review is about item#9184366.
In trouble at home
5
From Japan
On 2017-04-21 12:08:24
Prevention of leakage. Waterproof, adhesion etc., the range of application is widely used for more than 20 years.
This review is about item#2335067.
Adhesion and sealing
5
From Japan
On 2017-04-17 19:27:16
Trusted brand essential in machine assembling work. I have purchased repeat.
This review is about item#2335051.
Car maintenance
5
From Japan
On 2017-04-11 10:55:48
Used for liquid packing of exhaust system. I also use it for anti-slip goggle belt.
This review is about item#2335051.
It is useful as a waterproof filling of connection terminal connector.
5
From Japan
On 2017-04-07 13:43:20
Drying is fast, you can clean the finish without failure.
This review is about item#9184357.
Machine maintenance
5
From Japan
On 2017-04-03 15:10:15
Although the product used up to now has been in trouble, I tried using it as a substitute but there is not it The prices are reasonable
This review is about item#2335067.