Buy more than* S$200* and get FREE SHIPPING

Chain Puller

4.33 (3)
Load Chain Length (m)
1
Load Chain Wire Size (phi mm)
6.3
...see all
Product Options
ADD TO CART
Dimension (Length) Type TRUSCO Part Number Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length) Type TRUSCO Part Number Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum distance of 350 mm Wire load securing machine 106-5521 500 1PC 1 NC-00510 02131884 139.90 SGD
In stock
Minimum distance 420mm Nishime wire machine - 1000 1PC 1 NC-01010 02131893 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixed bed of 4t track
5
From Japan
On 2016-08-06 15:55:39
It was good to buy because it helped very easy to handle work.
This review is about item#02131893.
Fixing of cargo
4
From Japan
On 2015-10-09 09:03:54
Frequency of use is low, but has been used as needed me to track. Out it is also handy because it is easier.
This review is about item#02131884.
Fixing of cargo
4
From Japan
On 2015-10-09 09:01:36
I used less frequently, but are happy because there is a decent strength lightly.
This review is about item#02131884.

Related Products