Buy more than* S$200* and get FREE SHIPPING

Battery Pack

Battery Voltage (V)
15.6
Battery Capacity (Ah)
2.8
Battery
Nickel-hydrogen battery
Voltage (V)
15.6
Type
N type
Weight (g)
920
Compatible
Charging drill driver (EZ6230) charge vibration drill & driver (EZ6931/6930) charging multi impact wrench (EZ6631) charging power cutter (EZ3530)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9230S 10704206 218.35 SGD
In stock
ADD TO CART

Related Products