Buy more than* S$200* and get FREE SHIPPING

Carbide turning tool

4.00 (1)
Material
K10
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimension r (mm) ISO Classification Symbol Dimensions A (mm) TRUSCO Part Number JIS Class Compatible Models Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) 2014 TRUSCO Published Page Dimension r (mm) ISO Classification Symbol Dimensions A (mm) TRUSCO Part Number JIS Class Compatible Models Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 15 5 1-0072 1 - 22 217-3646 - - 25 25 160 1PC 1 4-33 03922037 54.13 SGD
Shipped after 2017-06-30
3 9 4 - 0.5 - 13 - 33 form Lathe 13 13 100 1PC 1 1-33 03921915 19.30 SGD
In stock
3 6 0 - 0.3 - 10 217-3409 - - 10 10 80 1PC 1 33-0 03921872 16.75 SGD
In stock
4 11 4 - 0.5 - 16 217-3522 - - 16 16 120 1PC 1 33-2 03921951 28.05 SGD
In stock
5 13 5 - 0.5 K10 19 217-3581 - - 19 19 140 1PC 1 33-3 03921994 34.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conductive parts
4
From Japan
On 2015-07-12 15:21:07
It is cheap and saved.
This review is about item#03921872.

Related Products