Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-0072
ISO Classification Symbol
M20
Work Material
Carbon steel, alloy steel, heat-resistant steel, malleable cast iron, special cast iron, stainless steel
Material
M20
...see all
Product Options
ADD TO CART
Dimension r (mm) Overall Length L (mm) Dimensions A (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Overall Length L (mm) Dimensions A (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 120 16 217-3549 16 16 120 4 11 4 1PC 1 2-34 03922247 26.05 SGD
In stock
0.5 140 19 217-3603 19 19 140 5 13 5 1PC 1 3-34 03922283 33.53 SGD
In stock
0.3 80 10 217-3425 10 10 80 3 6 0 1PC 1 34-0 03922161 16.74 SGD
In stock
0.5 100 13 217-3484 13 13 100 3 9 4 1PC 1 1-34 03922204 18.91 SGD
Shipped after 2017-04-28
1 160 22 217-3662 25 25 160 6 15 5 1PC 1 4-34 03922326 50.18 SGD
In stock
ADD TO CART

Related Products