Buy more than* S$200* and get FREE SHIPPING

Carbide turning tool

Material
M20
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimension r (mm) ISO Classification Symbol Dimensions A (mm) Work Material Overall Length (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Shank Height (mm) Shank Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimension r (mm) ISO Classification Symbol Dimensions A (mm) Work Material Overall Length (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Shank Height (mm) Shank Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 16 1-0072 3 - 16 Such as stainless steel 120 217-4391 16 16 120 16 16 1PC 1 2-39 03923647 24.99 SGD
In stock
3 13 1-0072 2 M20 13 Such as stainless steel 100 217-4294 13 13 100 13 13 1PC 1 1-39 03923604 21.99 SGD
In stock
3 10 - 2 - 10 - 80 - 10 10 80 10 10 1PC 1 39-0 03923561 16.99 SGD
Shipped after 2018-02-26
5 19 - 4 - 19 - 140 217-4456 19 19 140 19 19 1PC 1 14305 03923683 34.99 SGD
In stock
6 22 1-0072 4 - 22 Such as stainless steel 160 217-4511 25 25 160 25 25 1PC 1 4-39 03923726 54.99 SGD
In stock
ADD TO CART

Related Products