Buy more than* S$200* and get FREE SHIPPING

Carbide turning tool

4.00 (1)
Material
M20
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension F (mm) Dimensions A (mm) TRUSCO Part Number Shank Height H (mm) Shank Width W (mm) Shank Length L (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 27 5 217-4901 25 19 160 5 1PC 1 15797 03924803 39.99 SGD
In stock
8 16 3 217-4812 16 10 100 3 1PC 1 43-1 03924681 18.99 SGD
In stock
8 17 3 217-4847 19 13 120 3 1PC 1 43-2 03924724 20.99 SGD
In stock
13 22 4 217-4871 22 16 140 4 1PC 1 43-3 03924767 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in cutting work on lathe
4
From Japan
On 2017-10-20 14:53:00
Although it is inexpensive, I was able to work without problems at all.
This review is about item#3924681.

Related Products