Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ER type fixed car (rubber wheel)

5.00 (1)
...see all>
Product Options
ADD TO CART
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x58, 100x58, 100x58 82x40, 82x40, 82x40 8.8, 8.8, 8.8 25, 25, 25 100, 100, 100 50, 50, 50 122, 122, 122 1pc 1 ER-100RH 02535626 10.99 SGD
In stock
70x42, 70x42, 70x42 56x28, 56x28, 56x28 6.5, 6.5, 6.5 21, 21, 21 75, 75, 75 40, 40, 40 92, 92, 92 1pc 1 ER-75RH 02535723 7.99 SGD
Shipped after 2018-05-08
100x58, 100x58, 100x58 82x40, 82x40, 82x40 8.8, 8.8, 8.8 25, 25, 25 125, 125, 125 50, 50, 50 148, 148, 148 1pc 1 ER-125RH 02535644 13.99 SGD
In stock
70x42, 70x42, 70x42 56x28, 56x28, 56x28 6.5, 6.5, 6.5 20, 20, 20 50, 50, 50 30, 30, 30 65, 65, 65 1pc 1 ER-50R 02535662 5.99 SGD
Shipped after 2018-05-08
70x42, 70x42, 70x42 56x28, 56x28, 56x28 6.5, 6.5, 6.5 21, 21, 21 65, 65, 65 30, 30, 30 82, 82, 82 1pc 1 ER-65RH 02535696 6.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of dolly
5
From Japan
On 2017-10-29 20:58:03
I exchanged because the play of the existing truck wheels became big. We chose this type because the size of the mounting plate was fixed. Although it is a relatively inexpensive item with respect to the wheel diameter, there is no obstacle at all in use.
This review is about item#2535626.

Related Products