Buy more than* S$200* and get FREE SHIPPING

Wheel, White Nylon VehicleL

Material (Wheel)
Nylon
Application
For general use
...see all>
Product Options
ADD TO CART
Compatible Allowable Load (daN) Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Model Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Allowable Load (daN) Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Model Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TheE-Series,G-Series,SUS-ESeries 40 24 6.2 21 50 L-typenylon   1PC 1 L-50N 02538286 1.99 SGD
In stock
E-Series, L Series, SUS-E Series 50 24 6.2 21 75 L-type nylon   1PC 1 L-75N 02538374 3.99 SGD
Shipped after 2018-05-08
G Series 18 14 5.2 14 32 L-type nylon   1PC 1 L-32N 02538225 0.99 SGD
In stock
E-Series, L Series, SUS-E Series 40 24 6.2 21 65 L-type nylon   1PC 1 L-65N 02538331 3.99 SGD
Shipped after 2018-05-08
G Series 10 14 4.7 12 25 L-type nylon *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L-25N 02538207 0.99 SGD
In stock
G series 28 19 6.2 17 38 L type nylon *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L-38N 02538243 0.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products