Buy more than* S$200* and get FREE SHIPPING

Wheel, Rubber Wheel

4.81 (26)
Material (Wheel)
Rubber
Model
L type rubber
Application
For general use
...see all>
Product Options
ADD TO CART
Conformity Number Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Number Hub Width (mm) Hole Diameter (phi mm) Wheel Width (mm) Wheel Diameter (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G series 14 4.7 12 25 8 1PC 1 L-25R 02538216 0.99 SGD
Shipped after 2018-02-26
G series 16 5.2 14 32 12 1PC 1 L-32R 02538234 0.99 SGD
Shipped after 2018-02-26
G series 20 6.2 17 38 20 1PC 1 L-38R 02538252 0.99 SGD
Shipped after 2018-02-26
L Series 21 6.2 17 40 25 1PC 1 L-40R 02538261 1.99 SGD
Shipped after 2018-02-26
G-SERIES, L SERIES 24 6.2 20 50 30 1PC 1 L-50R 02538295 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
Wheels for suitcase (Samsonite).
5
From Japan
On 2018-02-08 14:33:30
I replaced it because the rubber of the wheel at the bottom of the suitcase that I bought more than 30 years ago suffered. A suitcase is a type that is not currently on sale, but it is very attached. It is a waste to replace, and I exchanged myself. I found it on the net though I could not find it in the neighborhood home improvement center. The size is also perfect and satisfactory.
This review is about item#2538234.
Change suitcase casters
4
From Japan
On 2017-11-28 14:01:44
Although I went around several stores in the home center, there was not any suitable size and I found it very helpful.
This review is about item#2538261.
Replace wheel of suitcase
5
From Japan
On 2017-08-29 19:45:21
I did not sell only the wheel of the desired size to the nearby home center, but I was able to purchase it here. The cost was also quite cheap and it was good to be able to exchange safely.
This review is about item#2538261.
Castor wheel exchange
5
From Japan
On 2017-07-29 15:11:43
I bought it for the exchange of wheels only. It is rich in size and can be used without problems.
This review is about item#2538252.
Caster change of caster bag
5
From Japan
On 2017-05-30 22:21:50
I used it for exchanging the caster of the caster bag. The sound is also quiet and it seems to be quite good.
This review is about item#2538261.
Repair of travel bag
4
From Japan
On 2017-04-22 23:07:41
What I wanted was about 45 mm in diameter, but I purchased this product nearest nearer in size. Replace it after scraping the outer periphery with a grinder while spinning. The outer circumference is hard enough to think that this is rubber. I did not buy a new carry.
This review is about item#2538295.
Suitcase's Shuli
4
From Japan
On 2016-10-31 16:07:54
As the wheels of the original suitcase were hydrolyzed, exchanged with this. Disassemble by cutting the old rod stick with a sander. I thought about using a split pin for the new core rod, but the split pin of the stain was hard and could not be machined, and the repair was completed with the hand screw nut. I was reborn.
This review is about item#2538261.
We are using it for exchanging casters tires.
5
From Japan
On 2016-06-14 15:54:04
We use this product as part of the tire change of the caster. It is popular because it can be repaired cheaply in price because it does not use bearings. I think that the durability of the material is enough to withstand practical use.
This review is about item#02538295.
Wheel exchange
5
From Japan
On 2016-05-05 17:48:28
I thought about replacing the wheel of the suitcase because it broke, but since there was exactly the same thing, I tried to replace it but it turned around without problem and it became available again.
This review is about item#02538261.
Exchange casters
5
From Japan
On 2016-04-29 10:11:33
It seems that the decrease is small
This review is about item#02538234.

Related Products