Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Wheels with Brake

3.00 (2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Wheel Width (mm) Turning Radius (mm) Weight (g) Screw Wheel Diameter D (phi mm) Length (mm) Eccentricity (mm) Turning Radius R (mm) Finishing (Metal Compatibletings) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Brake Allowable Load (kgf) Model Screw T Shape Attachment Height H (mm) 2015 Trusco Published Pages Specification Mt. pace / (mm) 2014 TRUSCO Published Page Shaft Length L (mm) Subtense(mm) Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wheel Width (mm) Turning Radius (mm) Weight (g) Screw Wheel Diameter D (phi mm) Length (mm) Eccentricity (mm) Turning Radius R (mm) Finishing (Metal Compatibletings) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Brake Allowable Load (kgf) Model Screw T Shape Attachment Height H (mm) 2015 Trusco Published Pages Specification Mt. pace / (mm) 2014 TRUSCO Published Page Shaft Length L (mm) Subtense(mm) Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
392-9973 40.5 - 65 - 40 15 - 47 - 20 - 15 - 20.4 - M8 - 50 - - 1.25 - - 12.7 - 1pc 1 PT-40TS 39560893 3.99 SGD
In stock
393-0050 45 - 95 - 50 15 - 57 - 30 - 18 - 30.6 - W3/8 - 60 - - - - - 12.7 - 1pc 1 PT-50TS 39326366 5.99 SGD
Shipped after 2018-05-02
393-0041 45 - 95 - 50 15 - 57 - 30 - 18 - 30.6 - M8 - 60 - - 1.25 - - 12.7 - 1pc 1 PT-50TS 39326357 5.99 SGD
In stock
- 49 - 130 - 50 22 - 48 - 60 - 17 - 61.2 - M12 - 57.5 - - 1.75 - - 17 - 1pc 1 P-50TS 02540334 6.99 SGD
Shipped after 2018-05-02
277-9102 55 - 170 - 60 22 - 67 - 100 - 17 - 102 - M12 - 73 - - 1.75 - - 17 - 1pc 1 P-60TS 02540474 -
Discontinued
[x]
392-9965 40.5 - 65 - 40 - - 47 - 20 - 15 - - - M12 - 52 - - 1.25 - 14 19 - 1pc 1 PT-40TS 39326314 5.99 SGD
Shipped after 2018-05-08
392-9981 40.5 - 65 - 40 - - 47 - 20 - 15 - - - W3/8 - 50 - - - - 15 12.7 - 1pc 1 PT-40TS 39326332 6.99 SGD
Shipped after 2018-05-02
393-0033 45 51 95 M12x14 50 - 18 - Trivalent Uniqlo finish 30 Nylon car - With 30.6 P series Twin Wheel M12 Freely cars S 62 4 0878 Screwed type. 1.25 1-2066 14 19 Steel 1PC 1 PT-50TS 39326341 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Replacing the foot of the chair
3
From Japan
On 2016-08-24 17:19:08
I was able to complete replacement smoothly
This review is about item#39326366.
Replacement of chair of chair
3
From Japan
On 2014-11-02 19:41:09
It was smaller than I expected
This review is about item#39560911.

Related Products