Buy more than* S$200* and get FREE SHIPPING

SJT Type Swivel Caster, Double Bearing, Screws Inserted And With Stopper

Shaft Length L (mm)
40
Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
Eccentricity (mm) Brake Mounting Height (mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Subtense(mm) Finishing (Metal Compatibletings) Allowable Load (daN[kgf]) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity (mm) Brake Mounting Height (mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) Screw Dimensions T Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Subtense(mm) Finishing (Metal Compatibletings) Allowable Load (daN[kgf]) Material (Wheel) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Per - SJT type Swivel 125 - 120 M20x2.5 34 166 97 30 unichro plating - Rubber (B input) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SJT-125WS, M20x40 02542066 38.99 SGD
Shipped after 2018-01-29
- With - SJT type universal car 100 Universal car S 100 M 16 X 2.0 32 134 82 23 Unichrome plating - Rubber ( input B)   1PC 1 SJT-100WS, M16x40 02541813 32.99 SGD
In stock
32 Included 134 SJT type Universal car 100 Universal car S 100 M20x2.5 32 134 82 30 Unichrome plating 100[102.0] Rubber (consists of B)   1PC 1 SJT-100WS, M20x40 02541822 32.99 SGD
In stock
- Included - SJT type Universal car 125 Universal car S 120 M16x2.0 34 166 97 23 Unichrome plating - Rubber (consists of B)   1PC 1 SJT-125WS, M16x40 02542057 39.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products