Buy more than* S$200* and get FREE SHIPPING

Wheel, Steel Sheet Foil Made Rubber, Bearing EntranceCar

4.35 (17)
Purpose
For general use
Material (Wheel)
Steel plate foil made rubber (consists of B)
Model
W type
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Wheel Diameter (phi mm) TRUSCO Part Number Allowable Load (daN) Conformity Number Hub Width (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Wheel Diameter (phi mm) TRUSCO Part Number Allowable Load (daN) Conformity Number Hub Width (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 100 296-3817 100 J series, SJ series 42 12.2 1PC 1 W-100 02545785 10.99 SGD
In stock
32 125 - 120 SJ series 42 12.2 1PC 1 W-125 02545794 14.99 SGD
In stock
40 130 - 180 J2 series 56 12.2 1PC 1 W-130 12phi 02545803 17.99 SGD
In stock
40 130 296-3825 180 J series 53 20.2 1PC 1 W-130 02545812 17.99 SGD
In stock
40 150 - 200 J2 series 56 12.2 1PC 1 W-150 12phi 02545821 17.99 SGD
In stock
40 150 137-3170 200 J series 56 20.2 1PC 1 W-150 02545837 17.99 SGD
In stock
43 200 137-3196 250 J series 56 20.2 1PC 1 W-200 02545846 28.99 SGD
In stock
32 75 137-3111 80 J series 35 10.2 1PC 1 W-75 02545855 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Fixed casters for serving wheels Wheel exchange.
4
From Japan
On 2017-11-08 14:33:45
Catering car fixed casters I used for many years became grubby sounds and became heavy so I exchanged. I got lighter, but I hear a collision sound. Those who set and exchange freely castor hammer products are smooth and there is no sound. There may also be a relationship of the thickness of the shaft (the person exchanged only for wheels, 12 mm, those who exchanged universal set is 20 mm).
This review is about item#2545821.
When carrying packages
3
From Japan
On 2017-08-11 18:08:02
Movement is also very smooth with bearings, and the place where the durability of the rubber of the tire is worrisome.
This review is about item#2545794.
Exchange of PRESTAR dolly wheels
4
From Japan
On 2017-03-28 14:50:07
I used it for exchanging the wheels of the PRESTAR bogie. The size was hard to find and it reached this wheel. The movement of the dolly after exchange is like a brand new one.
This review is about item#2545803.
Hand winch clen
5
From Japan
On 2016-07-06 18:08:36
It gently turns without rust even outside.
This review is about item#02545837.
Wheel change of dolly
5
From Japan
On 2016-05-12 11:17:45
Is pleased
This review is about item#02545846.
Transport cart
5
From Japan
On 2016-05-06 14:56:26
It was a lightweight, entering bearings and small turning was a good product that I used for the wheels of a lightweight object carriage.
This review is about item#02545821.
Movement of goods inside and outside the factory
3
From Japan
On 2016-04-21 01:40:31
Since it is the initial use, we have withstood use without trouble. As time goes on, rubber reduction and bearing problems will come out but I hope that it can be used for a long time.
This review is about item#02545803.
Exchange of wheels of cargo dolly
5
From Japan
On 2016-04-05 17:10:07
I am very satisfied. Early response, I will do.
This review is about item#02545821.
Durability ...
1
From Japan
On 2016-01-11 08:00:56
I bought 4 pieces on November 11, 15, but as of the end of December 15, one has come to have a keyy noises. Whether it is not durable or defective is not clear, but I feel it is not good. Usage is the caster of the tire moving rack (for 4 tires).
This review is about item#02545794.
Transportation work
5
From Japan
On 2015-11-18 15:02:56
Satisfied in terms of price, old trucks recovered without problems.
This review is about item#02545812.

Related Products