Buy more than* S$200* and get FREE SHIPPING

TWE Padlock,Same Key Type

Lock System
Double lock
Hanging Diameter (mm)
6
Suspended Inner Diameter (mm)
18
Number of Keys
36
Dimension (mm)
35
Thickness (mm)
6
Material
Body: brass hanging (brass) : iron (hardened steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12PC) 1 TWT 01 35X12 02466703 139.90 SGD
Shipped after 2017-04-06
ADD TO CART

Related Products