Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Stuck

5.00 (1)
Set Up System
Installation as part of the iron with magnets on the back Fixed paste metal sheet that came with and is secured by magnets Screwed with Hiroshi Brad wall, protruding body parts
Number of Holders
10 pieces
Dimensions (Width W x Height H x Depth D) (mm)
298 X 145 (includes handle and keychain)
Withstand Load (kg)
2
Weight (g)
140
Material
Key stock body: ABS plastic Name holder: ABS resin / polyethylene Mount: printed on recycled paper
Accessories
Key stock body Key chain x 10 Auxiliary plate x 2 Adhesive sheet x 2 brad nickel nail x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WR-199 02466922 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keep a key on for press machine management
5
From Japan
On 2018-02-27 15:05:34
It is color-coded and easy to understand. The effectiveness of the magnet is also compact and convenient.
This review is about item#2466922.

Related Products