Buy more than* S$200* and get FREE SHIPPING

Ofl Basic Series Foot Switch

5.00 (7)
Caution
Outlet plug not attached.
Purpose
General industrial equipment (such as various types of machining), transport vehicles (trains, buses, etc), woodworking equipment, sewing equipment, equipment, medical equipment, measuring equipment, consumer electronics, etc.
Specification
Back hinge type
...see all>
Product Options
ADD TO CART
Rating Form Switch Form Weight (g) Built-in Switch Material Contact Resistance (mohm) TRUSCO Part Number Insulation Resistance (Mohm) Code Attached Operating Force Operating Characteristics Withstand Voltage Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Form Switch Form Weight (g) Built-in Switch Material Contact Resistance (mohm) TRUSCO Part Number Insulation Resistance (Mohm) Code Attached Operating Force Operating Characteristics Withstand Voltage Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6A-250VAC General Basic Built-in V-shaped 450 - Aluminum die-casting 50 or less - More than 100 (DC500V megger) - 27N(2.8kgf) Momentary AC1500V / 1 minute 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-V 08518282 51.99 SGD
Shipped after 2018-05-02
6A-250VAC General Basic Built-in V-shaped 1600 - Aluminum die-casting 50 or less - More than 100 (DC500V megger) - 27N(2.8kgf) Momentary (2 barreled) AC1500V / 1 minute 1c (each side both) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-TV 08518291 129.99 SGD
Shipped after 2018-05-15
3A-250VAC General Basic - 450 ZType Aluminum die-casting 15 or less - More than 100 (DC500V megger) 0.75mm 2 3 core 1m 27N(2.8kgf) Alternate AC1500V / 1 minute 1c   1PC 1 OFL-BS 08518316 67.99 SGD
In stock
10A-125VDC/3A-250VDC General Basic Built-in X-shaped 480 - Aluminum die-casting 15 or less - More than 100 (DC500V megger) 1.25mm <SUP> 2 </ SUP> 3 core 1m 27N(2.8kgf) Momentary AC2000V / 1 minute 1c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-X 08518307 84.99 SGD
Shipped after 2018-05-09
3A-250VAC General Basic Built-in push button type (locking) 520 - Aluminum die-casting 20 or less - More than 100 (DC500V megger) - 32N(3.3kgf) Alternate AC1000V / 1 minute 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2F 08518325 84.99 SGD
Shipped after 2018-05-09
6A-250VAC General basic form - 480 Microswitch Z type Aluminum die cast 15 or less 325-9056 More than 100 (DC500V megger) 25mm<SUP>2</SUP> 3 Cores 1m 27N(2.8kgf) Momentary AC2000V/ 1 minute 1c   1PC 1 OFL-1 02494003 50.99 SGD
In stock
3A-250VAC General basic form - 450 Push button type (Lock system) Aluminum die cast Less than 20 325-9188 100 or more (DC500V mega) 0.75mm<SUP>2</SUP> 2 core 1m 32N(3.3kgf) Alternate AC1000V/1 minute 1a   1PC 1 OFL-F 02494046 57.99 SGD
In stock
6A-250VAC General basic form - 580 Microswitch Z type Aluminum die cast 15 or less - 100 or more (DC500V mega) 1.25mm<SUP>2</SUP> 6 core 1m 27N(2.8kgf) Momentary AC2000V/ 1 minute 2c   1PC 1 OFL-2 08518264 71.99 SGD
In stock
6A-250VAC General basic form - 1650 Microswitch Z type Aluminum die cast 15 or less 396-6089 100 or more (DC500V mega) 1.25mm<SUP>2</SUP> 6 core 1m 27N(2.8kgf) Momentary (2 step type) AC2000V/ 1 minute 1c (each side)   1PC 1 OFL-TW 08518273 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For replacement due to damage
5
From Japan
On 2018-01-20 17:28:42
The reaction of the foot switch of the same product worsened and decided to replace it. I am using it without problems.
This review is about item#2494003.
Switch change
5
From Japan
On 2017-10-18 19:36:48
Since the same thing was attached, I ordered it, I am saved earlier than usual
This review is about item#2494003.
During motor operation
5
From Japan
On 2016-11-26 16:18:08
I think that it is good if there are many combinations of the color of the foot switch pedal.
This review is about item#8518273.
As a pilot's foot switch.
5
From Japan
On 2014-02-14 09:24:15
Thank you for your prompt response.
This review is about item#02494003.
Electric roll switch
5
From Japan
On 2013-12-05 15:07:41
Since I purchased the same thing, the product is nice as usual as usual
This review is about item#02494003.
Machine modification
5
From Japan
On 2013-06-24 06:08:59
As expected it is Ojdene. It is a product without complaint.
This review is about item#08518264.
As a forward / reverse switch of a belt conveyor
5
From Japan
On 2013-04-04 15:31:17
The supplied electric wire is short and it is halfway halfway. I want you to make it longer (2 m or more) or make it a terminal BOX for connection.
This review is about item#08518291.

Related Products