Buy more than* S$200* and get FREE SHIPPING

Foot Switch M4 Type Series

4.54 (13)
Operating Force
10N(1.0kgf)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Operating Characteristics Contact Arrangement Rating Form Weight (g) Color TRUSCO Part Number Specification Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Characteristics Contact Arrangement Rating Form Weight (g) Color TRUSCO Part Number Specification Built-in Switch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Momentary (2 barreled) 1c (each side both) - Equipment for mini-shaped 870 Black Gray - Back hinge type V-shaped (gold-clad contacts)   1PC 1 OFL-TVG-M4 08518632 97.99 SGD
Shipped after 2018-03-05
Momentary 1c - Equipment for mini-shaped 200 Black - Back hinge type V-shaped (gold-clad contacts)   1PC 1 OFL-VG-M4 08518623 34.99 SGD
In stock
Momentary 1c 3A-250VAC Mini-type equipment 170 Ash - Rear hinged Micro switch V-shaped *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-1V-M4 70254056 29.99 SGD
Shipped after 2018-02-28
Momentary 1a 3A-250VAC Mini-type equipment 150 black - Rear hinged Micro switch V-shaped *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-V-M4 70254022 26.99 SGD
Shipped after 2018-03-19
Momentary (2 barreled) 1c (both each side) 3A-250VAC Mini-type equipment 920 Black / Gray 396-6062 Rear hinged Micro switch V-shaped *[No return] You cannot return this product. For details, see FAQ. 1pc 1 OFL-TV-M4 70254108 84.99 SGD
Shipped after 2018-03-05
Momentary 1c 6A-250VAC Small scale equipment 170 Ash 325-9081 Back hinge type Microswitch V type   1PC 1 OFL-1V-M4 02494021 -
Discontinued
[x]
Momentary 1a 6A-250VAC Small scale equipment 150 Black 325-9285 Back hinge type Microswitch V type   1PC 1 OFL-V-M4 08518605 -
Discontinued
[x]
Momentary (2 step type) 1c (each side) 6A-250VAC Small scale equipment 920 Black, Gray 396-6062 Back hinge type Microswitch V type   1PC 1 OFL-TV-M4 08518614 -
Discontinued
[x]
Alternate 1c 3A-250VAC Small scale equipment 200 Ash - Back hinge type S form   1PC 1 OFL-SA-M4 08518641 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Used as the start switch of the device using the sequence controller
5
From Japan
On 2017-05-26 13:34:45
We have used other acre products, but the ones from this maker are cheap and cheap enough for usability so we would like to use it in future.
This review is about item#8518605.
To turn on and off table saw with foot.
5
From Japan
On 2017-02-28 16:44:42
Once stepped on, ON, once again stepping on (alternate type) action makes it possible to use both hands freely when using table saw, safety and work efficiency. There is a time when the stroke of the stepping plate is shallow or there is a time when it must be stepped on occasionally, it is "satisfactory".
This review is about item#8518641.
For the use of Air Nipa's Bar
3
From Japan
On 2016-08-03 19:29:57
I am satisfied with the price. Would you like to use it alone? I am using a base and using it
This review is about item#02494021.
It is very thin so it is very easy to step on.
5
From Japan
On 2016-07-23 15:44:49
It's easy to use because it also has a slip fit.
This review is about item#08518605.
Machine signal bell switch
5
From Japan
On 2016-03-29 18:21:13
Because of the signal switch, it is bigger than the usual button switch, no force is required, so you can instantly signal, so signaling for the post-process workers became easier.
This review is about item#08518605.
Trigger of spot welding machine
5
From Japan
On 2016-02-26 21:52:18
Built-in SW is also less expensive than anything without trouble
This review is about item#08518605.
Switching rotation of spindle of Tapping Drilling Machine
3
From Japan
On 2015-11-09 08:07:56
It works without problems. I am glad if there is a hole through which the screw for fixing is passed through the switch.
This review is about item#08518641.
Mounting on the motor at home
5
From Japan
On 2015-08-25 15:19:56
I used to sw of the inverter circuit.
This review is about item#08518605.
For operation control of the device
5
From Japan
On 2014-10-10 18:06:06
Easy and reliable operation can be relieved.
This review is about item#02494021.
Switch for commercial lighting equipment
5
From Japan
On 2014-03-12 14:02:42
I am very satisfied with using this foot switch.
This review is about item#08518641.

Related Products