Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch SM2 Series

5.00 (1)
Caution
Outlet plug not attached.
Purpose
Press tools, shearing machines, machine tools, industrial machinery, equipment, automated line, woodworking machinery, medical equipment, measuring equipment, equipment, sewing equipment, consumer electronics, etc.
Contact Resistance (mohm)
15 or less
Protection Structure
IP54
Specification
Center hinge type
...see all>
Product Options
ADD TO CART
Rating Form Weight (kg) 2014 TRUSCO Published Page Material TRUSCO Part Number Insulation Resistance (Mohm) Code Attached Operating Force Operating Characteristics Withstand Voltage Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Form Weight (kg) 2014 TRUSCO Published Page Material TRUSCO Part Number Insulation Resistance (Mohm) Code Attached Operating Force Operating Characteristics Withstand Voltage Contact Arrangement Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6A-250VAC Industrial Rainproof 1.1 - Aluminum die-casting - More than 100 (DC500V megger) 1.25mm <SUP> 2 </ SUP> 6 core 1.5m 30N(3.1kgf) Momentary AC2000V / 1 minute 2c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2-SM2 08520601 139.99 SGD
Shipped after 2018-06-26
6A-250VAC Industrial Rainproof 1.0 - Aluminum die-casting - More than 100 (DC500V megger) None VCTF code included 30N(3.1kgf) Momentary AC2000V / 1 minute 3c *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-3-SM2 08520617 159.99 SGD
Shipped after 2018-06-26
6A-250VAC Industrial Rainproof 1.0 - Aluminum die-casting - More than 100 (DC500V megger) None VCTF code included 25N(2.6kgf) Momentary AC2000V / 1 minute 2a 2b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-2M-SM2 08520653 169.99 SGD
Shipped after 2018-06-26
6A-250VAC Industrial Rainproof 1.2 - Aluminum die-casting - More than 100 (DC500V megger) 1.25mm <SUP> 2 </ SUP> 6 core 1.5m 172 stage 80 first stage Momentary AC2000V / 1 minute 1c (each stage both)   1PC 1 OFL-2Y-SM2 08520635 149.99 SGD
In stock
6A-250VAC Industrial Rainproof 2.5 1-2445 Aluminum die-casting 396-6097 More than 100 (DC500V megger) None VCTF code included 30N(3.1kgf) Momentary AC2000V / 1 minute 1c (each side both)   1PC 1 OFL-TW-SM2 08520626 209.99 SGD
In stock
6A-250VAC Industrial Rainproof 1.0 - Aluminum die-casting - More than 100 (DC500V megger) None VCTF code included 25N(2.6kgf) Momentary AC2000V / 1 minute 1a 1b *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-M-SM2 08520644 139.99 SGD
Shipped after 2018-07-04
6A-250VAC Industrial rain proof type 1.0 - Aluminum die casting 325-9064 100 or more (DC500V megger) a 1.25 mm<SUP>2</SUP> 3 core 1.5 m 30N(3.1kgf) Momentary AC2000V/ 1 minute 1c   1PC 1 OFL-1-SM2 08520592 86.99 SGD
In stock
3A-250VAC Industrial rain proof type 1.0 - Aluminum die cast - 100 or more (DC500V mega) 1.25mm<SUP>2</SUP> 3 core 1.5m 20N(2.0kgf) Alternate AC2000V/ 1 minute 1c   1PC 1 OFL-BS-SM2 08520662 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation and stoppage of food processing machine (because it is not good at satellite due to stop of operation at fingertip)
5
From Japan
On 2013-08-26 22:35:00
* I used the impression protruding when the packing part of the waterproof structure tightens too much, I would like to be able to order the change of the length of the cable, want to make use with rubber plate at the bottom. I think that the durability performance is good.
This review is about item#08520662.

Related Products