Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Switch S3 & M3 Type Series, For Small-Sized Equipment Use

4.54 (13)
Caution
Outlet plug not attached.
Purpose
Medical equipment, electronics, consumer electronics, sewing equipment, educational equipment, electrical equipment and other industrial equipment, etc.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Serial Number Specification Code Attached Operating Force Operating Characteristics Contact Arrangement Form Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Serial Number Specification Code Attached Operating Force Operating Characteristics Contact Arrangement Form Weight (g) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 station Back hinge type 0.75mm 2 3 core 1m 10N(1kgf) Momentary 1c Small equipment type 280 Aluminum die-casting   1PC 1 OFL-1V-M3 08518386 38.99 SGD
Shipped after 2018-06-25
- - Front hinge type 0.75mm 2 4 core 1m 10N(1kgf) Momentary 2a Small equipment type 300 Aluminum die-casting   1PC 1 OFL-2V-S3 08518413 56.99 SGD
Shipped after 2018-06-25
- - Back hinge type - 10N(1kgf) Momentary 1c Small equipment type 330 Aluminum die-casting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OFL-VG-M3 08518492 45.99 SGD
Shipped after 2018-07-04
- 1 station Front hinge type 0.75mm 2 4 core 1m First stage 8N, 2-stage 34N Momentary (2-stage) 1a (each stage both) Small equipment type 300 Aluminum die-casting   1PC 1 OFL-2YV-S3 08518422 69.99 SGD
Shipped after 2018-06-25
- - Front hinge type 0.5mm 2 3 core 2m 10N(1kgf) Momentary 1c Small equipment type 330 Aluminum die-casting   1PC 1 OFL-VG-S3 08518483 42.99 SGD
Shipped after 2018-06-25
325-9099 - Front hinge type 0.75mm<SUP>2</SUP> 3 core 1m 10N(1kgf) Momentary 1c Small apparatus type 280 Aluminum die cast   1PC 1 OFL-1V-S3 02494037 38.99 SGD
Shipped after 2018-06-25
325-9293 - Front hinge type VFF Hirakata .75mm<SUP>2</SUP> 2 cores 10N(1kgf) Momentary 1a Small apparatus type 280 Aluminum die casting   1PC 1 OFL-V-S3 08518361 35.99 SGD
Shipped after 2018-06-25
- - Back hinge type VFF Hirakata .75mm<SUP>2</SUP> 2 cores 10N(1kgf) Momentary 1a Small apparatus type 280 Aluminum die casting   1PC 1 OFL-V-M3 08518377 35.99 SGD
Shipped after 2018-06-25
- - Front hinge type 0.75mm<SUP>2</SUP> 3 core 1m 14N(1.4kgf) Alternate 1c Small apparatus type 300 Aluminum die cast   1PC 1 OFL-BS-S3 08518474 63.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
To the movement of the belt conveyor to hulled rice
5
From Japan
On 2018-06-07 00:08:22
I am satisfied with it firmly Movement of rice bags has become easier ^ ^
This review is about item#2494037.
Molding machine
3
From Japan
On 2018-05-05 13:02:46
I picked it and purchased it, so there is a problem in particular.
This review is about item#8518361.
Used as a sandblasting air solenoid valve switch.
5
From Japan
On 2018-03-28 17:20:30
The stepping condition was also good, and the length of the cord also had a sufficient length. It was very good.
This review is about item#8518361.
Exchange of foot switch of micro motor for dental technician
5
From Japan
On 2017-09-02 17:47:55
It is the best, but the length of the cord is not enough for a foot stepping. Even if it is 1.5 meters still the best.
This review is about item#8518386.
For operation of rotary jig
5
From Japan
On 2017-03-17 15:18:20
There may be demand if there is something like a base to make it hard for rolling. It is difficult to decide SIZE because it becomes an obstacle if it is too big.
This review is about item#2494037.
Conveyor ON OFF
4
From Japan
On 2016-08-01 20:34:32
It will be re-purchased from the previous use. Working in a long time, I think now I do not feel tired the most heels.
This review is about item#08518361.
Strapping machine operation
5
From Japan
On 2016-06-08 17:41:12
It worked without problem
This review is about item#08518361.
Foot switch of machine tool
5
From Japan
On 2014-06-03 14:19:13
I think that cost performance is good, ① I want a slip ② I want a little more click feeling ③ I think that there are improvement points such as good tilt angle can be adjusted.
This review is about item#08518361.
Ironing board foot switch
5
From Japan
On 2014-01-31 18:33:29
Size Thickness was just right, size that does not get in the way even when not in use, stepping comfort was not bad either. It was somewhat expensive because I bought an alternate, I wish it was a little closer to the momentary.
This review is about item#08518474.
For switching of facility positioning start
5
From Japan
On 2014-01-29 14:01:28
The price is reasonable and its size is also good. From the perspective of the continuity of work, there are individual differences, but it is better if there is a part range of spring pressure so that the stepping strength of SW can be controlled.
This review is about item#08518422.

Related Products