Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Tensile Strength (latch) Color Tensile Strength (shear) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) UL Standards Dimensions E (mm) Recommended Static Load (N [g]) Dimension D (phi mm) Dimension F (mm) Compatible Band Width (mm) Dimensions A (mm) Tape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Tensile Strength (latch) Color Tensile Strength (shear) Dimension G(mm) Dimensions C (mm) Dimensions B (mm) UL Standards Dimensions E (mm) Recommended Static Load (N [g]) Dimension D (phi mm) Dimension F (mm) Compatible Band Width (mm) Dimensions A (mm) Tape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 343.0(35kgf) Black 205.8(21kgf) 2 10 38 Fit 2.5 24.5(2500) 4.7 27.5 Up to a maximum of 10.0 38 White 1Bag(100PC) 1 MB5A-B 08038292 85.99 SGD
In stock
4.2 58.8(6kgf) Milky white 49.0(5kgf) 1.6 2.6 13 Compatible 1.2 2.5(255) - - (Maximum) 2.6 13 White 1Bag(100PC) 1 MB2A 08038231 27.99 SGD
In stock
5 88.2N(9.0kgf) Milky white 68.6N(7.0kgf) 1.2 4 19 Compatible 1.3 9.8(1000) 2.9 13.5 Up to a maximum of 4.0 19 White 1Bag(100PC) 1 MB3A 02492463 19.99 SGD
In stock
6.5 215.6N(22.0kgf) Milky white 137.2N(14.0kgf) 1.6 5.5 28 Compliant 1.6 19.6(2000) 4.2 20 (Maximum) a maximum of 5.5 28 White 1Bag(100PC) 1 MB4A 02492472 29.99 SGD
In stock
8 343.0(35kgf) Milk white 205.8(21kgf) 2 10 38 Ideal 2.5 24.5(2500) 4.7 27.5 Up to a maximum of 10.0 38 White color 1Bag(100PC) 1 MB5A 08038265 64.99 SGD
In stock
5 176.4(18kgf) Milky white 88.2(9kgf) 1.2 4 19 Compatible 1.3 0.98(100) 2.9 13.5 (Maximum) a maximum of 4.0 19 White 1Bag(100PC) 1 MB3A-L 08038247 21.99 SGD
In stock
6.5 284.2(29kgf) Milk white 176.4(18kgf) 1.6 5.5 28 Ideal 1.6 2.5(255) 4.2 20 Up to a maximum of 5.5 28 White color 1Bag(100PC) 1 MB4A-L 08038256 36.99 SGD
In stock
5 88.2(9kgf) Black 68.6(7kgf) 1.2 4 19 Compatible 1.3 9.8(1000) 2.9 13.5 (Maximum) a maximum of 4.0 19 White 1Bag(100PC) 1 MB3A-B 08038274 25.99 SGD
In stock
6.5 215.6(22kgf) Black 137.2(14kgf) 1.6 5.5 28 Ideal 1.6 19.6(2000) 4.2 20 Up to a maximum of 5.5 28 White color 1Bag(100PC) 1 MB4A-B 08038283 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.43
21 Customer Reviews
The reviews are automatic translation.
I am using it for wiring work immediately.
5
From Japan
On 2018-03-29 20:49:02
Since I was using it in the past, I knew the performance. I like the adhesion of this product. Also we are very sorry about the delivery date.
This review is about item#2492472.
Assembly work, wiring fixation
3
From Japan
On 2017-05-26 14:43:16
The quality is still good, but the cost is too high I thought whether I do not have to worry about Tataon if I can secure the equivalent function
This review is about item#8038231.
For fixing the wiring inside the vehicle
5
From Japan
On 2017-05-04 05:27:20
SGI Industrial BS-30GB adhesive seal is a hard system for outdoor use?
This review is about item#08038283.
Fixing of electrical wiring, fixing of suspended notices
4
From Japan
On 2017-02-15 15:39:44
I bought it as a fixed tool of electrical wiring. However, it is difficult to thin the effect of double-sided adhesive sheet after several years.
This review is about item#2492472.
Weak electric construction
4
From Japan
On 2017-01-17 17:09:15
It has adhesive strength and reliability, but price is high so we want it to be a little easier.
This review is about item#8038283.
Fixed wire
5
From Japan
On 2016-10-26 13:14:11
There is a place where the adhesive tape is exposed in the middle part of the middle, there are cases where it is difficult to work with the band sticking here.
Electric wiring
5
From Japan
On 2016-07-29 18:39:20
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#02492463.
Wiring fixing of switchboard
5
From Japan
On 2016-04-19 17:10:39
Quality is a high product. I will last long.
This review is about item#02492463.
Bundle of power lines
4
From Japan
On 2016-03-08 19:07:42
It has a functional shape, so I love it.
This review is about item#08038231.
wiring
1
From Japan
On 2015-02-20 13:45:30
Stickiness is not good
This review is about item#08038231.

Related Products