Buy more than* S$200* and get FREE SHIPPING

Crimping Tool For Closed-End Connection

5.00 (3)
Handle Color
Red
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Compatible Size (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Compatible Size (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
227 200 (short handle) 0.3, 0.5 1PC 1 NH60 32126053 119.90 SGD
In stock
250 180 0.3/0.5, 0.75, 1.25, 2 1PC 1 NH69 45332996 77.26 SGD
In stock
470 280 1.25, 2, 3.5, 5.5, 8 1PC 1 NH1 03401526 -
Discontinued
[x]
570 297 2, 3.5, 5.5, 8, 14 1PC 1 NH9 03401553 169.90 SGD
In stock
220 185 1.25, 2 1PC 1 NH61 03401535 63.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2016-03-19 10:09:45
Until now, but the wire 0.75sq was using the terminal of 1.25sq, is nicely come may be the feeling was using the item that can crimp the 0.75sq terminal.
This review is about item#45332996.
Terminal processing of the wire
5
From Japan
On 2016-01-29 15:23:48
Small in size and handling is good and easy to use. Size also 0.75,1.25,2mm2, so handle all thin wire, come in handy.
This review is about item#45332996.
Bare terminal crimping operation
5
From Japan
On 2013-01-23 12:17:37
Making has been very solid. The force required to crimp also less able to work comfortably. Necessary and sufficient tools.
This review is about item#03401526.

Related Products