Buy more than* S$200* and get FREE SHIPPING

Group Terminal Block T20

4.67 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Compatible Electric Wire (mm2)
3.5
Rated Insulation Voltage (V)
250
Specification
Group Terminal Block
...see all>
Product Options
ADD TO CART
Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Withstand Voltage Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 to 85% 191 - JIS C2811 (industrial terminal block) 205 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 181 1 minute 2000V   1PC 1 T20 C 14 06945671 18.99 SGD
In stock
45 to 85% 203 - JIS C2811 (industrial terminal block) 220 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 193 1 minute 2000V   1PC 1 T20 C 15 32641323 19.99 SGD
Shipped after 2018-04-26
45 to 85% 311 24 JIS C2811 (industrial terminal block) 340 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 301 1 minute 2000V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T20 C 24 32641314 28.99 SGD
Shipped after 2018-04-27
45 to 85% 383 30 JIS C2811 (industrial terminal block) 420 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 373 1 minute 2000V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T20 C 30 06945757 55.99 SGD
In stock
45 to 85% 239 - JIS C2811 (industrial terminal block) 260 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 229 1 minute 2000V   1PC 1 T20 C 18 06945705 22.99 SGD
In stock
45 to 85% 287 22 JIS C2811 (industrial terminal block) 310 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 277 1 minute 2000V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T20 C 22 06945723 27.99 SGD
Shipped after 2018-04-27
45 to 85% 323 25 JIS C2811 (industrial terminal block) 350 30(3.5mm2) 1.4 to 1.8N m M4 x 10 +/- self up 313 1 minute 2000V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T20 C 25 06945741 45.99 SGD
Shipped after 2018-04-27
45 - 85% 47 2 JIS C2811(industrial terminal block) 45 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 37 2000V 1 minute   1PC 1 T20 C 02 06945601 3.99 SGD
In stock
45 - 85% 59 3 JIS C2811 (Terminal Block for industry) 55 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 49 2000V 1 minute   1PC 1 T20 C 03 06945617 4.99 SGD
In stock
45 - 85% 71 4 JIS C2811 (Terminal Block for industry) 70 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 61 2000V 1 minute   1PC 1 T20 C 04 06945626 5.99 SGD
In stock
45 - 85% 95 6 JIS C2811 (Terminal Block for industry) 95 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 85 2000V 1 minute   1PC 1 T20 C 06 06945635 8.99 SGD
In stock
45 - 85% 119 8 JIS C2811(industrial terminal block) 125 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 109 2000V 1 minute   1PC 1 T20 C 08 06945644 10.99 SGD
In stock
45 - 85% 143 10 JIS C2811(industrial terminal block) 150 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 133 2000V 1 minute   1PC 1 T20 C 10 06945653 12.99 SGD
In stock
45 - 85% 167 12 JIS C2811(industrial terminal block) 180 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 157 2000V 1 minute   1PC 1 T20 C 12 06945662 14.99 SGD
In stock
45 - 85% 215 16 JIS C2811 (Terminal Block for industry) 230 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 205 2000V 1 minute   1PC 1 T20 C 16 06945696 20.99 SGD
In stock
45 - 85% 263 20 JIS C2811 (Terminal Block for industry) 285 30(3.5mm<sup>2</sup>) 1.4 - 1.8N・m M4x10+/- self rise 253 2000V 1 minute   1PC 1 T20 C 20 06945714 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
To the car's sub battery charge switching circuit.
5
From Japan
On 2017-10-13 14:56:44
There is only a fluffy specialist maker, it is a solid and reliable construction. Although it is in use normally, there is no problem at all.
This review is about item#6945696.
Used in wiring terminal board
3
From Japan
On 2017-10-10 19:39:16
The wiring became cleaner and beautiful. I am happy that it will be a little cheaper.
This review is about item#6945635.
Used for switchboard
5
From Japan
On 2017-09-12 17:23:06
The product of Kasuga Electric is very easy to use and very strong.
This review is about item#6945635.
Used fixed on board
4
From Japan
On 2017-01-06 17:14:35
There is also strength and no trouble. I only have 2 screw holes, I want 4 pieces.
This review is about item#6945601.
Branching and relaying of wiring
5
From Japan
On 2015-12-10 15:18:24
It was good that there was strength, too.
This review is about item#06945635.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:31:56
I did something other than staying at the home center, so I got it.
This review is about item#06945635.
In the control panel
5
From Japan
On 2015-03-22 17:57:04
I have used various manufacturers, but I think that the one of Kasuga is good.
This review is about item#06945696.
Repair remodeling
5
From Japan
On 2013-05-09 18:42:01
Good
This review is about item#06945662.
Vehicle wiring connection
5
From Japan
On 2012-07-09 16:20:51
Since it is a maker item, it is safe in the brand name of brand, there are no 2 poles and 3 poles in this size
This review is about item#06945601.

Related Products