Buy more than* S$200* and get FREE SHIPPING

DIN Rail

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
200
Length (mm)
1000
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BAA1000 02486994 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Distribution base branch base
5
From Japan
On 2017-02-08 01:22:07
Workability · It was able to be constructed without problems especially on the product.
This review is about item#02486994.
Installation of idec relay
5
From Japan
On 2017-01-30 14:53:32
The relay is also securely secured, it can be used with confidence.
This review is about item#2486994.
Electric wiring
5
From Japan
On 2016-07-29 18:51:57
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#02486994.
Used to install power supply with relay
3
From Japan
On 2015-10-13 20:34:21
It was a perfect hole system to stop the necessary screws, so we selected this. Although there is no problem as a product, there is not a good place or a bad place but it is normal. It's just a DIN reel so ....
This review is about item#02486994.
Installation of equipment at the event
5
From Japan
On 2015-02-12 20:52:13
Was good!
This review is about item#02486994.
Mounting the terminal block
5
From Japan
On 2013-08-11 00:03:26
High accuracy is also good so it is highly reliable
This review is about item#02486994.

Related Products