Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BNH-W Series Pan Block Terminal Tdt Touchdown Structure Type

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
600
...see all>
Product Options
ADD TO CART
Rated Compatible Wire Withstand Voltage Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Screws Pitch between Terminals (mm) Flowing Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Compatible Wire Withstand Voltage Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Terminal Screws Pitch between Terminals (mm) Flowing Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25mm<sup>2</sup> AC2500V / 1 minute -25 to +55 (however, no freezing) 100 or more M3 7 16 1PC 1 BNH10W 02487633 0.99 SGD
Shipped after 2018-06-25
1.25mm<sup>2</sup>(2mm<sup>2</sup>max.) AC2500 V 1 minute -25-+55 (when no freezing occurs) More than 100 M3 8 16 1PC 1 BNH15MW 02487685 0.99 SGD
Shipped after 2018-06-25
5.5mm<sup>2</sup> AC2500V / 1 minute -25 to +55 (however, no freezing) 100 or more M4 12 40 1PC 1 BNH30W 02487703 1.99 SGD
Shipped after 2018-06-25
14mm<sup>2</sup> AC2500V / 1 minute -25 to +55 (however, no freezing) 100 or more M5 15.5 70 1PC 1 BNH50W 02487712 1.99 SGD
Shipped after 2018-06-25
2mm<sup>2</sup> AC2500 V 1 minute -25-+55 (when no freezing occurs) More than 100 M3.5 10.5 21 1PC 1 BNH15LW 02487667 0.99 SGD
Shipped after 2018-06-25
3.5mm<sup>2</sup> AC2500 V 1 minute -25-+55 (when no freezing occurs) More than 100 M4 10.5 30 1PC 1 BNH15LWT 02487676 0.99 SGD
Shipped after 2018-06-25
2mm<sup>2</sup> AC2500 V 1 minute -25-+55 (when no freezing occurs) More than 100 M3.5 8 21 1PC 1 BNH15MWT 02487694 0.99 SGD
Shipped after 2018-06-25
8mm2 AC2500V · 1 minute (No freezing) -25 to +55 More than 100 M5 14 50 1PC 1 BNH40W 08555513 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Installation of control panel
5
From Japan
On 2016-03-01 02:08:49
The terminal block of I-DEC is also easy to use as it is easy to build accessories, so the work gets faster.
This review is about item#08555513.
Control equipment wiring
2
From Japan
On 2014-09-08 13:14:36
It is better if you pack 50 pack items. With bulk sale only, when using in large quantities, it is difficult to remove from packaging.
This review is about item#02487633.
Connection of power supply terminal block
5
From Japan
On 2013-08-11 00:02:09
It's easy to use
This review is about item#02487685.
Replace with terminal block with rust
5
From Japan
On 2013-08-04 19:23:01
The price is reasonable and easy to buy.
This review is about item#02487667.

Related Products