Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Corner Radius (mm) Shape Inscribed Circle Diameter (phi mm) Material Cutting Blade Length (mm) Thickness (mm) Iinscribed Circle Diameter d (phi mm) Cutting Blade Length l (mm) Hole Diameter d1 (phi mm) Thickness s (mm) Conventional Manufacturer Model Number Nose Radius r (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Radius (mm) Shape Inscribed Circle Diameter (phi mm) Material Cutting Blade Length (mm) Thickness (mm) Iinscribed Circle Diameter d (phi mm) Cutting Blade Length l (mm) Hole Diameter d1 (phi mm) Thickness s (mm) Conventional Manufacturer Model Number Nose Radius r (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 - 9.525 AC530U 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402L-FX 41331796 119.99 SGD
Shipped after 2018-06-25
0.4 - 9.525 ACZ150 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404L-FX 41332103 119.99 SGD
Shipped after 2018-06-21
0.2 - 9.525 ACZ150 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402L-FX 41331771 119.99 SGD
Shipped after 2018-06-25
0.2 - 9.525 ACZ150 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402R-FX 41331963 119.99 SGD
Shipped after 2018-06-25
0.4 - 9.525 ACZ150 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404R-FX 41332286 119.99 SGD
Shipped after 2018-06-21
0.2 - 9.525 T3000Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402R-FX 41332015 119.99 SGD
Shipped after 2018-06-21
0.4 - 9.525 T3000Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404L-FX 41332155 119.99 SGD
Shipped after 2018-06-21
0.2 - 9.525 AC520U 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402L-FX 41331787 119.99 SGD
Shipped after 2018-06-25
- 60 degree equilateral triangle - T1200A - - 9.525 16.5 3.81 4.76 TNPR330FFX 0.2 P (steel) 1Box(10PC) 1 TNGG160402R-FX 05916267 -
Discontinued
[x]
0.4 - 9.525 T1500Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404LFX 58081511 119.99 SGD
Shipped after 2018-06-21
0.2 - 9.525 T1500Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402LFX 58081405 119.99 SGD
Shipped after 2018-06-21
0.2 - 9.525 T1500Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402RFX 58081466 119.99 SGD
Shipped after 2018-06-21
0.4 - 9.525 T1500Z 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404RFX 58081563 119.99 SGD
Shipped after 2018-06-22
0.2 - 9.525 T1000A 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160402LFX 58081396 89.99 SGD
Shipped after 2018-06-25
0.4 - 9.525 T1000A 16.5 4.76 - - - - - - - 1box(10pc) 1 TNGG160404LFX 58081502 89.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products