Buy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
TNMA332
Nose Radius r (mm)
0.8
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Hole Diameter (phi mm)
3.81
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Shape Slot Hole Relief Angle (degree) Grade Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Slot Hole Relief Angle (degree) Grade Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equilateral triangle With hole 0degree M class H1 1Box(10PC) 1 TNMA160408 05917667 73.99 SGD
Shipped after 2018-04-27
- There hole M-class EH10Z 1Box(10PC) 1 TNMA160408 05917642 -
Discontinued
[x]
- There hole M-class U10E 1Box(10PC) 1 TNMA160408 05917676 74.99 SGD
Shipped after 2018-05-01
- There hole M-class G10E 1Box(10PC) 1 TNMA160408 05917651 74.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products