Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Dimension (mm) Zip Code Column Basis Weight (g/m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Dimension (mm) Zip Code Column Basis Weight (g/m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Square type No. 2 Blue 240x332 None 100 1Pack(50Sheet) 1 HPK2BU 00644567 27.63 SGD
Shipped after 2017-11-27
Square type No. 2 Pink 240x332 Without 100 1Pack(50Sheet) 1 HPK2PK 00644594 27.63 SGD
Shipped after 2017-11-27
Square type No. 3 Blue 216x277 Without 100 1Pack(50Sheet) 1 HPK3BU 00644603 23.91 SGD
Shipped after 2017-11-27
Long type No. 3 Blue 120x235 Available - 1Pack(50Sheet) 1 HPN3BU 00644646 8.42 SGD
Shipped after 2017-11-27
Long type No. 3 Pink 120x235 Available - 1Pack(50Sheet) 1 HPN3PK 00644673 8.42 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
When sending documents
4
From Japan
On 2017-09-14 11:26:37
I ordered this size when I was having trouble with colored objects, and then I repeat it. It will be posted with five documents in it, but the contents can not be transparent either. The thickness is not too thin, it will not be Hennya. I will print the company name, but I am satisfied with the color that the black letters shine beautifully. Since it is a consumable item, it will be a little cheaper or it will be glad if the number of entrants increases.
This review is about item#644567.
Used when sending documents to users
4
From Japan
On 2017-07-13 13:43:58
I am satisfied because the contents can not be seen through, and the name of the company such as company name prints cleanly and beautifully black. I purchase it every time because there are not many color envelopes, but I think that it is possible to choose if there are multiple colors.
This review is about item#644567.
Send invoice
5
From Japan
On 2017-05-17 16:27:32
You can print neatly without applying any inkjet printer.
This review is about item#644646.
Send invoice etc. Invoice
5
From Japan
On 2016-07-06 15:42:59
I like the color and refreshing.
This review is about item#00644646.
For mailing
5
From Japan
On 2016-05-05 21:21:01
The price is reasonable and satisfied. Thank you for quickly delivering.
Company's envelope for sending
4
From Japan
On 2016-02-09 15:27:16
I use the company name by pressing it with a hanko. Lightweight blue and size are just right, but I think whether it is a little thin. I think that important documents are in bad shape because it is troubled if it goes through. If the price is getting higher, I think whether you can make the color darker a little more.
This review is about item#00644646.
As an envelope
3
From Japan
On 2015-09-04 07:54:14
it is normal
This review is about item#00644646.
Invoice
5
From Japan
On 2015-04-18 21:26:14
Though the inside was transparent through what you have been using, it is safe because this is transparent.
This review is about item#00644646.
Shipping of ordinary mail items
5
From Japan
On 2014-12-10 11:20:03
The printing is clear, the paper thickness is not too thin, not too thick, I am very satisfied.
This review is about item#00644646.
Sending materials
5
From Japan
On 2014-09-11 16:21:42
If you have 50 sheets or 100 sheets, I would like to purchase that.
This review is about item#00644646.

Related Products