Buy more than* S$200* and get FREE SHIPPING

NC Copying Book, No CarbonOrder Sheet

4.00 (5)
Number of Lines
16 lines
Dimensions (Vetical x Horizontal) (mm)
216x148
Size
A5 vertical
Specification
First sheet: order form (copy), second sheet: order form
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Set) 1 U-317N 00715032 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
As a company's order form
5
From Japan
On 2017-04-14 14:35:10
I have been using it for many years. It is very easy to use as it can also be copied.
This review is about item#715032.
As an order form
3
From Japan
On 2017-03-24 16:11:39
There is no problem, but it will be appreciated if the number increases even slightly
This review is about item#715032.
When ordering for subcontract
5
From Japan
On 2016-07-13 16:20:12
It got better copying than it used to be.
This review is about item#00715032.
When ordering
3
From Japan
On 2011-02-11 09:42:50
I bought it cheaper than others.
This review is about item#00715032.
When ordering goods
4
From Japan
On 2010-05-13 18:38:07
Carbon unnecessary, duplicate paper will soon become dense text so it is okay to fax immediately after filling in.
This review is about item#00715032.

Related Products